Masking Tape, 48 mm W x 54 4/5 m L, 5 mil Thick, Tan, Rubber Adhesive, 24 PK

  • Mfr # 87201G

  • Zoro # G4016050


product price:  $97.99
/pk 24, $4.08/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
54 4/5 m
Tape Width
48 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87201G
Zoro #
G4016050
UPC #
77922998050
Country of Origin
United States

Dimensions

Tape Length
54 4/5 m
Tape Width
48 mm
Tape Thickness
5 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Imperial Tape Width
1.9 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Diameter
5-1/64 in

Details

Item
Masking Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10
Performance Temperature
50 Degrees to 175 Degrees F
Series
513
Tape Shape
Continuous Roll
Tape Adhesive Strength
36 oz/in
Max. Tape Performance Temp.
180 Degrees F
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM 6123M, ASTM D6123, CID A-A-883B
Min. Tape Performance Temp.
50 Degrees F
Type
Paper Masking Tape
Tape Tensile Strength
19 lb/in
Rolls/Case
24
Number of Adhesive Sides
1
Adhesion to Steel
36 oz/in
Tape Resistance Properties
Heat-Resistant
Environment
Indoor
Specifications Met
ASTM
Temperature Range
50 Degrees to 180 Degrees F
Brand and Series
IPG 513
Sub-Brand
Intertape
Product Form
Continuous Roll
Tape Brand
IPG
Common Industry
Automotive, Aviation, Construction, Food and Beverage, General Maintenance and Repair, Assembly and Manufacturing
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Maximum Tape Performance Temperature
180 Degrees F
Tape Type
General Purpose Tape
Minimum Tape Performance Temperature
50 Degrees F
Tape Adhesive Format
Single-Sided
Tape Application
Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Adhesion to Steel 36 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food and Beverage, General Maintenance and Repair, Assembly and Manufacturing, Indoor, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 513, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.