
Masking Tape, 60 yd L, 34 in W, Crepe Paper Backing, Light Green
Mfr # 5802-.75
Zoro # G007388993
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Tape Adhesive
Synthetic Rubber
Tape Length
60 yd
Tape Color
Green
Material
Crepe Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5802-.75
Zoro #
G007388993
UPC #
77922858026
Country of Origin
United States
Dimensions
Tape Length
60 yd
Details
Tape Adhesive
Synthetic Rubber
Tape Color
Green
Material
Crepe Paper
Description
Light green crepe paper masking tape with a specially formulated pressuresensitive synthetic rubber adhesive Designed for direct exposure to sunlight up to 8 days Conformable, consistent, easy unwind Resistant to humidity and paint bleed through Secure adhesion with easy, clean removal from most surfaces Caution green color is a dye added to paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.