Shop All Masking Tapes
Intertape
Masking Tape, Natural, 48mm, PK24
Mfr # 87201
Zoro # G8655981
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1.89"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Crepe Paper
Product Information
- Brand Intertape
- MFR # 87201
- Zoro # G8655981
- UPC # 50077922872010
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 4.76 |
Dia. | 5-7/64" |
Tape Core Diameter | 4.77" |
Imperial Tape Length | 60 yd |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Diameter | 4.77 |
Details
Description
Adhesion to Steel 36 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 513, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape, Metric Tape Length 55 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Expressions Masking Tape (MMM3437PGR)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- THRIFCO PLUMBING 3/4 Inch X 520 PTFE Tape (4400160)
- MEECO MFG CO FURNACE CEMENT 10.3 OZ BUFF (122)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK48 (PG500.15G)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE .94" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9531)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- Intertape Masking Tapes