Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

  • Mfr # 7100

  • Zoro # G2823047


product price: $89.45
/ea
Sold in multiples of 4 for $357.80
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
1828"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G2823047
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
1828"
Tape Core Diameter
13.53"
Thickness
1.9
Width
3
Outside Width
2.83
Diameter
13.53
Outside Length
1828
Length
13.52
Overall Height (In.)
13.53
Height
13.53"

Details

Item
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Paper Weight
12.17 lbs.
Tape Elongation
120
Tape Tensile Strength
22 lb/in
Color
CLEAR
Tensile Strength
22
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Adhesive
Synthetic Rubber/Resin
Material
1.1 mils (0.028) Blown Film
Type
Hot Melt Carton Sealing Tape

Description

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.