Zoro Homepage

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

  • Mfr # 7100

  • Zoro # G2828525


product price: $5.85
/ea
Sold in multiples of 1440 for $8,424.00

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
200"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G2828525
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
200"
Tape Core Diameter
5.3"
Outside Width
1.89
Diameter
5.3
Outside Length
200
Width
2
Height
5.3"
Overall Height (In.)
5.3
Length
5.2
Thickness
1.85

Details

Item
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Application
For medium weight, manual box sealing, package repair and bundling applications at room temperature.
Tape Tensile Strength
27 lb/in
Adhesive
Synthetic Rubber/Resin
Color
CLEAR
Tensile Strength
27
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Type
Hot Melt Carton Sealing Tape
Tape Paper Weight
0.88 lbs.
Material
1.1 mils (0.28 mm) Blown Film
Tape Elongation
85

Description

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.