Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

  • Mfr # 7100

  • Zoro # G2830345


product price: $2.99
/ea
Sold in multiples of 2160 for $6,458.40

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
100"
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G2830345
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.27"
Height
4.27"
Diameter
4.27
Outside Length
100
Outside Width
1.89
Width
2
Overall Height (In.)
4.27
Thickness
1.85
Length
4.27

Details

Item
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Tan
Tape Elongation
85
Tape Paper Weight
0.48 lbs.
Color
TAN
Type
Hot Melt Carton Sealing Tape
Adhesive
Synthetic Rubber/Resin
Tape Tensile Strength
27 lb/in
Material
1.1 mils (0.28 mm) Blown Film
Application
For medium weight, manual box sealing, package repair and bundling applications at room temperature.
Tensile Strength
27
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.

Description

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.