Zoro Homepage

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

  • Mfr # 7100

  • Zoro # G2834493


product price: $22.35
/ea
Sold in multiples of 384 for $8,582.40

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9"
Tape Width
1.42"
Tape Length
914"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100
Zoro #
G2834493
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
1.42"
Tape Length
914"
Tape Core Diameter
9.8"
Diameter
9.8
Outside Length
914
Height
9.8"
Thickness
1.9
Length
9.7
Overall Height (In.)
9.8
Width
1
Outside Width
1.42

Details

Item
Med. Grade Hot Melt Cst 7100 1.85/1.90 M
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Paper Weight
3.15 lbs.
Adhesive
Synthetic Rubber/Resin
Tensile Strength
22
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
Color
CLEAR
Material
1.1 mils (0.028) Blown Film
Tape Elongation
120
Tape Tensile Strength
22 lb/in
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Type
Hot Melt Carton Sealing Tape

Description

Med. Grade Hot Melt Cst 7100 1.85/1.90 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.