Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med. Grade Hot Melt Cst 8100 2.2 Mil, 72

  • Mfr # 8100

  • Zoro # G2828482


product price: $77.19
/ea
Sold in multiples of 192 for $14,820.48
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
914"
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100
Zoro #
G2828482
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
10.6"
Width
3
Outside Width
2.83
Outside Length
914
Thickness
2.2
Length
10.6
Height
10.6"
Diameter
10.6
Overall Height (In.)
10.6

Details

Item
Med. Grade Hot Melt Cst 8100 2.2 Mil,72
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Tan
Color
TAN
Tape Elongation
135
Tape Paper Weight
7.46 lbs.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A1684C.
Tensile Strength
26
Material
1.4 mils (0.035 mm) Cast Film
Tape Tensile Strength
26 lb/in
Application
Good choice for sealing medium weight recycled content corrugate boxes, manual or automatic box sealing, package repair and bundling applications down to 35°F, and exposed to normal shipping hazards and stress.
Type
Hot Melt Carton Sealing Tape
Adhesive
Synthetic Rubber/Resin

Description

Med. Grade Hot Melt Cst 8100 2.2 Mil,72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.