Zoro Homepage

Med. Grade Natural Rubber Cst 500 1.9 Mi

  • Mfr # 500

  • Zoro # G2830056


product price: $7.79
/ea
Sold in multiples of 1440 for $11,217.60

Key Features

Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
100"
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G2830056
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
100"
Width
3
Outside Width
2.83
Outside Length
100
Thickness
1.9

Details

Item
Med. Grade Natural Rubber Cst 500 1.9 Mi
Tape Adhesive
Solvent Natural Rubber
Tape Color
White
Color
WHITE
Type
Natural Rubber Carton Sealing
Tape Paper Weight
0.86 lbs.
Adhesive
Solvent Natural Rubber
Tape Elongation
140
Tensile Strength
24
Application
For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress.
Tape Tensile Strength
24 lb/in
Material
1.2 mil (0.03 mm) Cast Film

Description

Med. Grade Natural Rubber Cst 500 1.9 Mi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.