Orange Crepe Paper, 48mmx54.8m, PK24, 48mm W x 54.8m L, 5.8 mil Thick, Orange, 24 PK
- Mfr # PG505
- Zoro # G7632077
product price:Â
$
151.99
/pk of 24, $6.33/ea
Free Shipping & Returns
Key Features
Tape Color
Orange
Tape Length
54.8m
Tape Width
48mm
Material
Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG505
- Zoro #
- G7632077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8m
- Tape Width
- 48mm
- Tape Thickness
- 5.8 mil
- Tape Core Diameter
- 5.09"
- Diameter
- 5.09
Details
- Item
- Orange Crepe Paper,48mmx54.8m,PK24
- Tape Color
- Orange
- Material
- Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Performance Temperature
- 50 Degrees to 200 Degrees F
- Type
- Paper Masking Tape
- Tape Shape
- Continuous Roll
- Standards
- ASTM D6123, Type I; C.I.D. A-A-883B Type I
- Tape Tensile Strength
- 20 lb./in.
- Tape Application
- For general purpose masking.
Description
Orange Crepe Paper,48mmx54.8m,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.