Shop INTERTAPE

Packaging Tape, 1.6 mil, Clear, PK6

  • Mfr # F4033-05

  • Zoro # G1565980


product price:  $242.99
/pk 6, $40.50/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6 mil
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Machine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F4033-05
Zoro #
G1565980
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6 mil
Tape Core Diameter
10.9 in
Width
48 mm
Length
1371 m
Height
10.9"
Tape Roll Diameter
10.9 in

Details

Item
Packing Tape
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-10 Degrees F
Material
Blown Film
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Max. Tape Performance Temp.
140 Degrees F
Type
Hot Melt Carton Sealing Tape
Application
For light to medium weight box sealing, package repair and bundling applications.
Tape Tensile Strength
19 lb/in
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Tape Elongation
125
Series
6100
Message
No Message
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Shape
Continuous Roll
Tape Backing Material
Blown Film

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 4,498 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 4,498.03 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Not Applicable, Series 6100, Tape Adhesive Strength 32 oz/in, Tape Roll Diameter 10.9 in, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.