Shop INTERTAPE
See all product information
Create Account
Packing Tape, 1.88 in W x 60 yd L, Brown
Mfr # 6939441
Zoro # G404009224
product price:Â
$
30.25
/ea
Key Features
Width
1.88 in
Length
60 yd
Tape Color
Brown
Tape Backing Material
Kraft Paper
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6939441
- Zoro #
- G404009224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.88 in
- Length
- 60 yd
Details
- Tape Color
- Brown
- Item
- Packing Tape
- Tape Backing Material
- Kraft Paper
- Material
- Paper
Description
Kraft paper tape with aggressive adhesive has good moisture and tear resistant properties. Easy to write on. Meets ups and us postal regulations for package sealing.
Features- Size - 2 in. x 60 yard
- Item weight - 1.12 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov