Shop INTERTAPE
See all product information
Create Account
Packing Tape, 3 in W x 150 yd L, Tan, 10 PK
- Mfr # IPGK7450
- Zoro # G201847234
product price:Â
$
157.99
/pk of 10, $15.80/ea
Free Shipping & Returns
Key Features
Width
3 in
Tape Color
Tan
Tape Adhesive
Starch Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IPGK7450
- Zoro #
- G201847234
- UPC #
- -
- Country of Origin
- United States
- Item
- Water-Activated Tape
- Tape Color
- Tan
- Tape Adhesive
- Starch Based
Dimensions
- Length
- 150 yd
- Width
- 3 in
Description
Medium-duty tape adheres instantly to both virgin and recycled fiber surfaces to generate an immediate destructive bond. Starch-based adhesive aggressively bonds to corrugated cartons, even in dusty or dirty environments. Durable construction is not affected by extreme hot or cold temperatures to allow use in all weather conditions. Water-activated formulation leaves a broken seal for tamper-evident packages. Sealing tape is designed for use on average-weight cartons up to 55 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.