Shop INTERTAPE
See all product information
Create Account
Packing Tape, 3 in W x 200 yd L, Tan, 10 PK
- Mfr # IPGK2800
- Zoro # G201847159
product price:Â
$
111.99
/pk of 10, $11.20/ea
Free Shipping & Returns
Key Features
Width
3 in
Tape Color
Tan
Tape Adhesive
Starch Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IPGK2800
- Zoro #
- G201847159
- UPC #
- -
- Country of Origin
- United States
- Item
- Water-Activated Tape
- Tape Color
- Tan
- Tape Adhesive
- Starch Based
Dimensions
- Width
- 3 in
- Length
- 200 yd
Description
Medium-duty tape adheres instantly to both virgin and recycled fiber surfaces to generate an immediate destructive bond. Starch-based adhesive aggressively bonds to corrugated cartons, even in dusty or dirty environments. Durable construction is not affected by extreme hot or cold temperatures to allow use in all weather conditions. Water-activated formulation leaves a broken seal for tamper-evident packages. Sealing tape is designed for inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.