Zoro Homepage

Pe Foam Acrylic, White Liner, 1/32", Dc,

  • Mfr # N2208

  • Zoro # G3311168


product price: $10.19
/ea
Sold in multiples of 72 for $733.68

Key Features

Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Length
12.0
Height
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2208
Zoro #
G3311168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.0
Height
12.0
Overall Height
12.0
Overall Length
66.0
Tape Length
66"
Tape Width
0.47"
Tape Core Diameter
12"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Application
Mounting and joining nameplates, signs, plaques, point-of-purchase, plastic hooks, etc. Long term mounting of mirror trims. General-purpose indoor/outdoor mounting and joining. For bonding and repair of metal or plastic articles (e.g. houseware, bathroom accessories, etc.).

Description

Pe Foam Acrylic,White Liner,1/32 In.,Dc,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.