Zoro Homepage

Pe Foam Rubber Adhesive, White Liner, 1/

  • Mfr # R2208

  • Zoro # G7620637


product price: $42.45
/ea
Sold in multiples of 19 for $806.55

Key Features

Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Rubber
Tape Length
66"
Length
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2208
Zoro #
G7620637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
66"
Length
12.0
Tape Width
1.89"
Tape Core Diameter
12"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Rubber
Application
Nameplate/emblem mounting, cushioning, dampening sound or vibration, gasketing/ sealing against moisture and dust. Window glazing, adhering vinyl, metal and plastic trim, molded plastics, and any application that requires the joining of two surfaces.

Description

Pe Foam Rubber Adhesive,White Liner,1/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.