Pf14 Red .5X60Yd Ipg, Pk72, 0.5" W x 60" L, Red, Synthetic Rubber Adhesive, 72 PK

  • Mfr # PF14

  • Zoro # G8633841


product price:  $180.99
/pk 72, $2.51/ea
Sold in multiples of 2 for $361.98
Free Shipping & Returns

Key Features

Tape Color
Red
Tape Length
60"
Tape Width
0.5"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF14
Zoro #
G8633841
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60"
Tape Width
0.5"

Details

Item
Pf14 Red .5X60Yd Ipg,Pk72
Tape Color
Red
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Standards
ASTM D6123, D6123M, Type II
Type
Paper Flatback Tape
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.

Description

Pf14 Red .5X60Yd Ipg,Pk72, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.