Pf14 Wht 1.5X60Yd Ipg, Pk24, 1.5" W x 60" L, White, Synthetic Rubber Adhesive, 24 PK
Mfr # PF14
Zoro # G8633875
product price:Â $373.99
/pk 24, $15.58/ea
Sold in multiples of 2 for $747.98
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
60"
Tape Width
1.5"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PF14
Zoro #
G8633875
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
1.5"
Details
Item
Pf14 Wht 1.5X60Yd Ipg,Pk24
Tape Color
White
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Tape Elongation
3
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Type
Paper Flatback Tape
Standards
A-A-883, Type II, ASTM D6123, D6123M, Type II, General Motors 9885278
Description
Pf14 Wht 1.5X60Yd Ipg,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.