This item is Discontinued.

Intertape Pf3 Wht 18Mmx54.8M Ipg, Pk48, 0.71 W x 54.8 L, WHITE, 48 PK PF3...71

Pf3 Wht 18Mmx54.8M Ipg, Pk48, 0.71 W x 54.8 L, WHITE, 48 PK (Discontinued)

  • Mfr # PF3...71
  • Zoro # G1565737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF3...71
Zoro #
G1565737
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8
Tape Width
0.71
Tape Thickness
5.2 millimeters

Details

Item
Pf3 Wht 18Mmx54.8M Ipg,Pk48
Tape Color
WHITE
Material
Medium Crepe
Tape Elongation
0.07
Number of Adhesive Sides
1
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Adhesive
Synthetic Rubber/Resin

Description

Tape Adhesive Format Single-Sided, Pf3 Wht 18Mmx54.8M Ipg,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.