Shop INTERTAPE
See all product information
Create Account
Pg27 Nat 12Mmx54.8M Prf, Pk72, 0.47" W x 54.8" L, Natural, Natural Rubber/Resin Adhesive, 72 PK
- Mfr # PG27
- Zoro # G8634639
product price:Â
$
283.99
/pk of 72, $3.94/ea
Sold in multiples of 5Â pks for
$1,419.95
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.47"
Material
Fine crepe paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG27
- Zoro #
- G8634639
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg27 Nat 12Mmx54.8M Prf,Pk72
- Tape Color
- Natural
- Material
- Fine crepe paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Tape Application
- Automotive, truck, bus and marine paint masking. Recommend hot to warm removal, although can be removed cold.
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 0.47"
- Tape Core Diameter
- 5.28"
Description
Pg27 Nat 12Mmx54.8M Prf,Pk72, Package Quantity 72
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.