Pg28A Nat 18Mmx55M Prf, Pk48, 0.71" W x 55" L, Natural, Natural Rubber/Resin Adhesive, 48 PK

  • Mfr # PG28A.4

  • Zoro # G1568948


product price:  $266.99
/pk 48, $5.56/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Length
55"
Tape Width
0.71"
Material
Fine structured crepe paper
Tape Adhesive
Natural Rubber/Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG28A.4
Zoro #
G1568948
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55"
Tape Width
0.71"

Details

Item
Pg28A Nat 18Mmx55M Prf,Pk48
Tape Color
Natural
Material
Fine structured crepe paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
10
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Automotive, truck, bus, and marine masking. Recommended hot to warm removal, but can be removed cold.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Tape Adhesive Format Single-Sided, Pg28A Nat 18Mmx55M Prf,Pk48, Package Quantity 48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.