Shop INTERTAPE
See all product information
Create Account
Pg29 Nat 72Mmx54.8M Ipg, Pk16, 2.83" W x 54.8" L, Natural, Synthetic Rubber/resin Adhesive, 16 PK
- Mfr # PG29
- Zoro # G8634882
product price:Â
$
268.99
/pk of 16, $16.81/ea
Sold in multiples of 10Â pks for
$2,689.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber/resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG29
- Zoro #
- G8634882
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg29 Nat 72Mmx54.8M Ipg,Pk16
- Tape Color
- Natural
- Material
- Fine Crepe Paper
- Tape Adhesive
- Synthetic Rubber/resin
- Tape Elongation
- 10
- Standards
- ASTM D6123, Type I
- Tape Application
- Interior masking, (i.e. walls, woodwork and windows) for new home construction and home improvement. General purpose masking and protective masking. Can also be used for wet strip automotive paint masking.
- Type
- Paper Masking Tape
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
Description
Pg29 Nat 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.