Pg28A Nat 96Mmx54.8M Prf, Pk12, 3.78" W x 54.8" L, Natural, Natural Rubber/Resin Adhesive, 12 PK
Mfr # PG28A
Zoro # G8634009
product price:Â $350.99
/pk 12, $29.25/ea
Sold in multiples of 7 for $2,456.93
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
3.78"
Material
Fine structured crepe paper
Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG28A
Zoro #
G8634009
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
3.78"
Diameter
5.34
Tape Core Diameter
5.34"
Details
Item
Pg28A Nat 96Mmx54.8M Prf,Pk12
Tape Color
Natural
Material
Fine structured crepe paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
10
Type
Paper Masking Tape
Tape Application
Automotive, truck, bus, and marine masking. Recommended hot to warm removal, but can be removed cold.
Standards
ASTMD6123/6123M Type I
Description
Pg28A Nat 96Mmx54.8M Prf,Pk12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.