Pg29 Nat 12Mmx55M Ipg, Pk72, 0.47" W x 54.8" L, Natural, Synthetic Rubber/resin Adhesive, 72 PK
Mfr # PG29
Zoro # G8633290
product price:Â $219.99
/pk 72, $3.06/ea
Sold in multiples of 5 for $1,099.95
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.47"
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber/resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG29
Zoro #
G8633290
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.47"
Details
Item
Pg29 Nat 12Mmx55M Ipg,Pk72
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber/resin
Tape Elongation
10
Type
Paper Masking Tape
Tape Application
Interior masking, (i.e. walls, woodwork and windows) for new home construction and home improvement. General purpose masking and protective masking. Can also be used for wet strip automotive paint masking.
Description
Pg29 Nat 12Mmx55M Ipg,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.