Shop INTERTAPE
See all product information
Create Account
Pg48 Nat 48Mmx54.8M Prf, Pk24, 1.89" W x 54.8" L, Natural, Natural Rubber Adhesive, 24 PK
- Mfr # PG48..18
- Zoro # G1568990
product price:Â
$
374.99
/pk of 24, $15.62/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
1.89"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG48..18
- Zoro #
- G1568990
- UPC #
- -
- Country of Origin
- United States
- Item
- Pg48 Nat 48Mmx54.8M Prf,Pk24
- Tape Color
- Natural
- Material
- Fine Crepe Paper
- Tape Adhesive
- Natural Rubber
- Tape Elongation
- 10
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Automotive, truck, bus and marine paint masking. Recommended hot to warm removal, but can be removed cold.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.89"
Description
Tape Adhesive Format Single-Sided, Pg48 Nat 48Mmx54.8M Prf,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.