Pg48 Nat 72Mmx54.8M Prf, Pk16, 2.83" W x 54.8" L, Natural, Natural Rubber Adhesive, 16 PK
Mfr # PG48..6
Zoro # G1569027
product price:Â $387.99
/pk 16, $24.25/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG48..6
Zoro #
G1569027
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Details
Item
Pg48 Nat 72Mmx54.8M Prf,Pk16
Tape Color
Natural
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
10
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Automotive, truck, bus and marine paint masking. Recommended hot to warm removal, but can be removed cold.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Pg48 Nat 72Mmx54.8M Prf,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.