Zoro Homepage

Pg5 Nat 18Mmx54.8M Ipg, Pk48

  • Mfr # PG5...127R

  • Zoro # G1569079


product price: $193.99
/pk 48, $4.04/ea
Free Shipping & Returns

Key Features

Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Pg5 Nat 18Mmx54.8M Ipg,Pk48
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Length
54.8 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG5...127R
Zoro #
G1569079
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8 M
Tape Thickness
6.3 mil
Tape Width
18 MM

Details

Item
Pg5 Nat 18Mmx54.8M Ipg,Pk48
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Type
Pg5 Nat 18Mmx54.8M Ipg,Pk48
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Adhesive
Natural Rubber/Resin
Material
Crepe Paper
Tape Color
Natural
Tape Elongation
10%

Description

Pg5 Nat 18Mmx54.8M Ipg,Pk48, Tape Adhesive Format Single-Sided, Pg5 Nat 18Mmx54.8M Ipg,Pk48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.