Shop INTERTAPE
See all product information
Create Account
Polymer 600WP300 300 ft. Wet Paint Tape
- Mfr # 6967251
- Zoro # G904020859
product price:Â
$
37.95
/ea
Key Features
Style
Continuous Roll
Width
3 in
Color
Yellow / Black
Length
300 ft
Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6967251
- Zoro #
- G904020859
- UPC #
- -
- Country of Origin
- United States
- Style
- Continuous Roll
- Color
- Yellow / Black
- Item
- Barricade Tape
- Series
- 600WP Series
Dimensions
- Width
- 3 in
- Length
- 300 ft
- Thickness
- 3 mil
Description
Features
- Non pressure sensitive vinyl.
- Yellow tape with black lettering.
- 3 in. wide, 3 mm. Thickness.
- Weatherproof poly vinyl chloride for harsh outdoor conditions.
- Bright yellow fade resistant color for max visibility 3 mil vinyl.
- Larger, bolder print for better visibility.
- Size - 300 ft.
- Item weight - 1.07.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.