Polymer 6720GRN Green Duct Tape - 1.88 x 20 Yards
- Mfr # IN386154
- Zoro # G015136760
product price:Â
$
18.19
/ea
Key Features
Imperial Tape Width
3 in
Tape Shape
Continuous Roll
Tape Backing Material
Paper / Kraft Paper
Tape Color
Natural / Kraft
Imperial Tape Length
125 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN386154
- Zoro #
- G015136760
- UPC #
- 758218921296
- Country of Origin
- China
Dimensions
- Imperial Tape Width
- 3 in
- Imperial Tape Length
- 125 yd
Details
- Item
- Sealing Tape
- Tape Shape
- Continuous Roll
- Tape Backing Material
- Paper / Kraft Paper
- Tape Color
- Natural / Kraft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.