Shop INTERTAPE
See all product information
Create Account
POLYMER GROUP 90000 Tape; Black Duct - 2 in. x 60yd
- Mfr # 90000
- Zoro # G403696890
product price:Â
$
26.65
/ea
Key Features
Imperial Tape Length
60 yd
Tape Adhesive Material
Synthetic Rubber
Tape Color
Black
Tape Tensile Strength
25 lbs
Tape Backing Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90000
- Zoro #
- G403696890
- UPC #
- -
- Country of Origin
- China
- Item
- Sealing Tape
- Tape Adhesive Material
- Synthetic Rubber
- Tape Color
- Black
- Tape Tensile Strength
- 25 lbs
- Tape Backing Material
- Polyethylene
- Tape Elongation
- 1.1
- Tape Adhesive Strength
- 95 oz
- Standards
- UL-723
- Performance Temp.
- 20 DegreeF to 200 DegreeF
Dimensions
- Imperial Tape Length
- 60 yd
- Imperial Tape Width
- 2 in
- Tape Thickness
- 9 mil
Description
Chimney has been filling the supply and accessory needs of over 8 000 chimney sweeps hearth retailers masons and contractors for over 25 years. Chimney has the privilege of serving over 80%; of the chimney professionals in America.Founded by Robert Daniels Sooty Bob in 1978 Chimney has grown from a one-man operation to a national network of six warehouses and a manufacturing plant. From its headquarters in Fairfield Iowa Chimney plays a major role in providing for the Chimney industry.
- Color - Black
- Size - 2 in. x 60 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.