
Premium Acrylic Cst 291 2.5 Mil, 72Mmx91
Mfr # 291
Zoro # G3312927
product price: $118.99
/eaSold in multiples of 192 for $22,846.08
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
914"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291
Zoro #
G3312927
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
11.54"
Height
11.54"
Overall Length
914.0
Overall Width
2.83
Width
3
Thickness
2.5
Overall Height
11.54
Length
11.53
Details
Item
Premium Acrylic Cst 291 2.5 Mil,72Mmx91
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Material
1.6 mil (0.040 mm) Cast Film
Adhesive
Emulsion Acrylic
Application
Heavy weight box sealing and other packaging applications exposed to rougher shipping hazards and stress.
Color
CLEAR
Tape Tensile Strength
28 lb/in
Tape Paper Weight
8.98 lbs.
Tape Elongation
150
Type
Acrylic Carton Sealing Tape
Tensile Strength
28
Description
Premium Acrylic Cst 291 2.5 Mil,72Mmx91
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.