Press Sens Carton Sealing Mach, 1 1/2 in to 2 in Max. Tape Width. 16 in Tape Core Dia, None

  • Mfr # UM094TW

  • Zoro # G2239776


product price:  $8,238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Tape Width
1 1/2 in to 2 in
Construction
Steel
Overall Height
73 in
For Use With
Heavy duty construction, oversized gearmotors, and low maintenance are the hallmarks of the Interpackâ„¢ machinery line.
Power Requirements
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM094TW
Zoro #
G2239776
UPC #
-
Country of Origin
United States

Dimensions

Max. Tape Width
1 1/2 in to 2 in
Overall Height
73 in
For Maximum Tape Roll Diameter
16 in
Tape Delivery Length
Unlimited
Width
45 in
Length
45 in
Height
73 in
For Maximum Box Height
24 in
For Tape Core Diameter
3 in
Maximum Conveyor Height
30 in
For Maximum Box Width
20 in
Conveyor Height Adjustment Range
24 to 30 in
Overall Width
45 in
Minimum Conveyor Height
24 in
For Minimum Box Height
2 in
For Minimum Box Width
3 1/2 in
Overall Length
42 in
For Minimum Box Length
6 in
For Maximum Tape Width
2 in

Details

Item
Press Sens Carton Sealing Mach
Construction
Steel
For Use With
Heavy duty construction, oversized gearmotors, and low maintenance are the hallmarks of the Interpackâ„¢ machinery line.
Power Requirements
Electric
Tape Brake
No
Color
None
Includes
Infeed, Tape Head Springs
For Maximum Box Weight
85 lb
Box Sealing Speed
50
Phase
Single
Frequency
60 Hz
Voltage
120V AC
Belt Speed
82 fpm
Basic Power Source
Electric
Belt Location
Side
Current
6 A

Description

Case Sealer, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 16 in, Box Sealing Speed 50, Belt Location Side, Conveyor Height Adjustment Range 24 to 30 in, For Maximum Box Width 20 in, For Maximum Box Height 24 in, Overall Length 42 in, Overall Width 45 in, Overall Height 73 in, For Minimum Box Length 6 in, For Minimum Box Width 3 1/2 in, For Minimum Box Height 2 in, For Maximum Box Weight 85 lb, Includes Infeed, Tape Head Springs, Current 6 A, Belt Speed 82 fpm, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.