Ps1 Blu 1/2X60Yd Perf, Pk72, 0.5" W x 60" L, Blue, Natural Rubber / Resin Adhesive, 72 PK
Mfr # PS1
Zoro # G8633281
product price: $580.99
/pk 72, $8.07/ea
Sold in multiples of 5 for $2,904.95
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
60"
Tape Width
0.5"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS1
Zoro #
G8633281
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60"
Tape Width
0.5"
Details
Item
Ps1 Blu 1/2X60Yd Perf,Pk72
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
4
Tape Application
Standards
Boeing BAC D6-1816
Type
Paper Flatback Tape
Description
Ps1 Blu 1/2X60Yd Perf,Pk72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.