Bd24 Nat 6Mmx3520 Ipg, Pk2, 0.24" W x 3520" L, Natural, Synthetic Rubber / Resin Adhesive, 2 PK
- Mfr # BD24..12
- Zoro # G1567505
product price:Â
$
187.99
/pk of 2, $94.00/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
3520"
Tape Width
0.24"
Material
Medium Crepe Paper
Tape Adhesive
Synthetic Rubber / Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD24..12
- Zoro #
- G1567505
- UPC #
- -
- Country of Origin
- United States
- Item
- Bd24 Nat 6Mmx3520 Ipg,Pk2
- Tape Color
- Natural
- Material
- Medium Crepe Paper
- Tape Adhesive
- Synthetic Rubber / Resin
- Tape Elongation
- 0.07
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Recommended for bandoliering electronic components, tape reeling and sequencing electronic components.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Dimensions
- Tape Length
- 3520"
- Tape Width
- 0.24"
- Tape Thickness
- 6.1 mil
- Tape Core Diameter
- 10.5"
- Diameter
- 10.5
Description
Tape Adhesive Format Single-Sided, Bd24 Nat 6Mmx3520 Ipg,Pk2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.