Ps1 Blu 1X60Yd Prf-Prf 36, 1" W x 60" L, Blue, Natural Rubber / Resin Adhesive, 36 PK

  • Mfr # PS1

  • Zoro # G8634709


product price:  $528.99
/pk 36, $14.69/ea
Sold in multiples of 7 for $3,702.93
Free Shipping & Returns

Key Features

Tape Color
Blue
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1
Zoro #
G8634709
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60"
Tape Width
1"

Details

Item
Ps1 Blu 1X60Yd Prf-Prf 36
Tape Color
Blue
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
4
Tape Application
Manufactured to perform under a wide range of humidity and temperature conditions.up to 400°F (204°C). Provides excellent adhesion to flooring materials and heavy kraft surfaces. Offers a positive splice under constant web tension. Also works well on PE coated liquid boxboard. Automotive grade / stain resistant adhesive. Used also for holding, mild to medium grit blast, and as paint adhesion (cross-hatch) test tape.
Type
Paper Flatback Tape
Standards
ASTM D5486 Type V

Description

Ps1 Blu 1X60Yd Prf-Prf 36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.