Shop INTERTAPE
See all product information
Create Account
Pb1 Blk 72Mmx54.8M Ipg, Pk16, 2.83" W x 54.8" L, Black, Natural Rubber/Resin Adhesive, 16 PK
- Mfr # PB1
- Zoro # G8634855
product price:Â
$
304.99
/pk of 16, $19.06/ea
Sold in multiples of 10Â pks for
$3,049.90
Free Shipping & Returns
Key Features
Tape Color
Black
Tape Length
54.8"
Tape Width
2.83"
Material
Medium Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB1
- Zoro #
- G8634855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 2.83"
Details
- Item
- Pb1 Blk 72Mmx54.8M Ipg,Pk16
- Tape Color
- Black
- Material
- Medium Crepe Paper
- Tape Adhesive
- Natural Rubber/Resin
- Tape Elongation
- 0.08
- Tape Application
- Especially suited for bookbinding, packaging, identification, sealing and protection.
- Type
- Paper Masking Tape
Description
Pb1 Blk 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.