Zoro Homepage

Reinforced Filament Tape, 2188 260No., 18

  • Mfr # 2188

  • Zoro # G2825472


product price: $12.85
/ea
Sold in multiples of 480 for $6,168.00

Key Features

Tape Backing Material
2.0 mil 50 BOPP Film
Tape Adhesive
Synthetic Rubber / Resin
Tape Thickness
8.3"
Tape Width
0.71"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2188
Zoro #
G2825472
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
8.3"
Tape Width
0.71"
Tape Length
55"
Tape Core Diameter
5.75"
Thickness
8.3
Width
1
Length
5.75

Details

Item
Filament Tape
Tape Backing Material
2.0 mil 50 BOPP Film
Tape Adhesive
Synthetic Rubber / Resin
Tape Color
Black
Tape Tensile Strength
260 lb/in
Tape Elongation
26
Material
2.0 mil 50 BOPP Film
Color
BLACK
Tensile Strength
260
Adhesive
Synthetic Rubber / Resin

Description

Reinforced Filament Tape,2188 260No.,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.