Shop UNIVERSAL
See all product information
Create Account
Filament Tape, General Purpose, 24 mm
Mfr # UNV30024
Zoro # G022771251
product price:Â
$
4.75
/ea
Sold in multiples of 3 for $14.25
Key Features
Tape Length
59.93 yd
Tape Tensile Strength
120 lb/in
Tape Adhesive
Synthetic Rubber
Tape Core Diameter
3 in
Tape Width
0.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV30024
- Zoro #
- G022771251
- UPC #
- 087547300244
- Country of Origin
- China
- Tape Tensile Strength
- 120 lb/in
- Item
- Packaging Tape
- Tape Adhesive
- Synthetic Rubber
- Tape Backing Material
- Plastic
- Tape Color
- Clear
Description
An economical, fiberglass reinforced, polypropylene film combined with an aggressive solvent-less' pressure-sensitive adhesive. The tape provides excellent adhesion to corrugated cartons and outstanding holding power, making it an ideal choice for your packing and shipping needs. Strong and durable, the long-lasting material is designed for the majority of packaging, palletizing, and unitizing applications. Clear tape can go over shipping labels and postage, while still remaining legible. For non-critical packaging, palletizing, unitizing and shipping. Film backing, reinforced with fiberglass filament. Clear tape can cover shipping labels. Excellent adhesion to corrugated cartons and outstanding holding power.