Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RG303 NAT 12MMX54.8M IP-IP 72, PK72

  • Mfr # RG303.2

  • Zoro # G1569709


product price: $177.99
/pk 72, $2.47/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.1 Mil (28µ) Biaxial Oriented Polypropylene Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4.4"
Tape Width
0.47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG303.2
Zoro #
G1569709
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.4"
Tape Width
0.47"
Tape Length
54.8"
Tape Core Diameter
3 in
Width
0
Length
55m
Thickness
4.4

Details

Item
Filament Tape
Tape Backing Material
1.1 Mil (28µ) Biaxial Oriented Polypropylene Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
130 lb/in
Series
RG303
Tape Adhesive Strength
30 oz/in
Tape Elongation
3
Shape
Continuous Roll
Tensile Strength
130
Material
1.1 Mil (28µ) Biaxial Oriented Polypropylene Film
Adhesion Strength
60 oz./in.
Color
NATURAL
Features
Medium Strength Fiberglass Reinforced Tape Designed for Packaging, Palletizing and Unitizing Application; Provides Excellent Adhesion to Corrugated Cartons and Outstanding Holding Power
Adhesive
Synthetic Rubber/Resin

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 130 lb-in, Tape Thickness 4.4 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Series RG303, Tape Adhesive Strength 30 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.