
Silicone Tape Self Amalgamating, 1"X10ft. (Discontinued)
- Mfr # SILICONE TAPE
- Zoro # G2821263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SILICONE TAPE
Zoro #
G2821263
UPC #
-
Country of Origin
United States
Dimensions
Width
1
Length
2.25
Diameter
2.25
Tape Core Diameter
2.25"
Details
Tape Color
Clear
Material
Silicone
Color
CLEAR
Item
Silicone Tape Self Amalgamating,1"X10ft.
Duct Tape Type
Ancillary Products
Description
Silicone Tape Self Amalgamating,1 In.X10ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.