This item is Discontinued.

Intertape STRAPPING TPE CLR 54.6YD 91378

STRAPPING TPE CLR 54.6YD (Discontinued)

  • Mfr # 91378
  • Zoro # G203466594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91378
Zoro #
G203466594
UPC #
77922843671
Country of Origin
United States

Dimensions

Tape Thickness
2.7 mil
Tape Width
48 mm
Tape Length
50 m

Details

Tape Color
Clear
Tape Elongation
150%

Description

IPG 1.88 in. W X 54.6 yd L Shipping Tape Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.