Tape, 0.71" W x 54.8" L, Dk Blue, Synthetic Rubber/Resin Adhesive, 48 PK
Mfr # PF3
Zoro # G8633665
product price:Â $194.99
/pk 48, $4.06/ea
Sold in multiples of 2 for $389.98
Free Shipping & Returns
Key Features
Tape Color
Dk Blue
Tape Length
54.8"
Tape Width
0.71"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF3
Zoro #
G8633665
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.71"
Details
Item
Tape
Tape Color
Dk Blue
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
7
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.
Type
Paper Masking Tape
Description
Tape, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.