Tape, 1.89" W x 54.8" L, Dk Blue, Synthetic Rubber/Resin Adhesive, 24 PK

  • Mfr # PF3

  • Zoro # G8633832


product price:  $260.99
/pk 24, $10.87/ea
Sold in multiples of 2 for $521.98
Free Shipping & Returns

Key Features

Tape Color
Dk Blue
Tape Length
54.8"
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF3
Zoro #
G8633832
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
1.89"

Details

Item
Tape
Tape Color
Dk Blue
Material
Medium Crepe
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
0.07
Type
Paper Masking Tape
Tape Application
Designed for light-weight packaging, bag locking, decorative edging, marking and color coding. Can be used for temporary harness wrapping.

Description

Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.