Shop INTERTAPE
See all product information
Tape, 530, BRN, 72MMX54.8M
Mfr # 84459
Zoro # G016577203
product price:Â $14.99
/ea
Sold in multiples of 16 for $239.84
Key Features
Tape Color
Brown
Width
72 mm
Tape Tensile Strength
42 lb/in
Tape Adhesive
Natural Rubber/Resin
Tape Backing Material
Kraft Flatback Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84459
Zoro #
G016577203
UPC #
50077922844598
Country of Origin
United States
Dimensions
Width
72 mm
Tape Thickness
7.3 mil
Length
54.8 m
Details
Tape Color
Brown
Tape Tensile Strength
42 lb/in
Tape Adhesive
Natural Rubber/Resin
Tape Backing Material
Kraft Flatback Paper
Series
530
Item
Packaging Tape
Message
No Message
Material
Paper, Rubber
Max. Tape Performance Temp.
175 Degrees F
Description
Tape, 530, BRN, 72MMX54.8M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.