Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, 597 Nat 72mmX32.9M, PK12

  • Mfr # 597

  • Zoro # G8631610


product price: $389.99
/pk 12, $32.50/ea
Sold in multiples of 5 for $1,949.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Outside Length
32.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597
Zoro #
G8631610
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
32.9
Tape Length
32.9"
Tape Width
2.83"

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Tape Elongation
82
Application
Mounting novelties and promotional items, sign positioning, splicing, carpet tape (hold-down and position), mirror manufacturing, engravers (temporary holding), insulation (holding for metal building construction), and any application that requires the joining of two surfaces.

Description

Tape, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.