Shop INTERTAPE

Tape Dispenser, 1.89 in Max. Tape Width, Pistol, Plastic, Gray

  • Mfr # 1969

  • Zoro # G216314738


product price:  $16.59
/ea
Sold in multiples of 24 for $398.16

Key Features

Color
Gray
Material
Plastic
For Use With
Sealing Tape
Width
2 1/2 in
For Maximum Tape Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1969
Zoro #
G216314738
UPC #
77922859252
Country of Origin
United States

Dimensions

Width
2 1/2 in
For Maximum Tape Width
1.89 in

Details

Color
Gray
Material
Plastic
For Use With
Sealing Tape
Basic Power Source
Manual
Item
Tape Dispenser
Handle Grips
Pistol
Manufacturer Model No
1969

Description

ipg carton sealing dispenser Medium-Grade, 2-1/2 in overall width, 6-3/8 in overall depth, 11 in overall height, pistol grip style, 3 in dia core, for use with: sealing tape, plastic, gray.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.