Zoro Homepage

Tape Dispenser 48Mm For Xtratape Np

  • Mfr # DISPCST

  • Zoro # G2824632


product price: $13.39
/ea
Sold in multiples of 24 for $321.36

Key Features

Color
Blue
For Use With
Manual box sealing, packaging and shipping applications. Ideal for Xtratapes
Width
1.89
Overall Width
1.89"
Diameter
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPCST
Zoro #
G2824632
UPC #
-
Country of Origin
United States

Dimensions

Width
1.89
Overall Width
1.89"
Diameter
1.5"

Details

Item
Hand And Desk Dispensers
Color
Blue
For Use With
Manual box sealing, packaging and shipping applications. Ideal for Xtratapes

Description

Tape Dispenser 48Mm For Xtratape Np

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.