Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intertape Tape, RG16 Nat 36mmX54.8M, PK24 RG16

Tape, RG16 Nat 36mmX54.8M, PK24 (Discontinued)

  • Mfr # RG16
  • Zoro # G9887764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG16
Zoro #
G9887764
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.5"
Tape Width
1.42"
Tape Length
54.8"
Thickness
7.5
Width
1

Details

Item
Filament Tape
Tape Backing Material
0.75 mil (0.019 mm) Polyester
Tape Adhesive
Natural Rubber/Resin
Tape Color
Natural
Tape Tensile Strength
333 lb/in
Tape Elongation
4.5
Adhesive
Natural Rubber/Resin
Color
NATURAL
Standards
ASTM D5330, Type II / PPP-T-97E, Type II Class B
Tensile Strength
333
Material
0.75 mil (0.019 mm) Polyester

Description

Filament Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.