This item is Discontinued.

Intertape Tape, RG315 Nat 48mmX54.8M IP-IP, PK24 RG315

Tape, RG315 Nat 48mmX54.8M IP-IP, PK24 (Discontinued)

  • Mfr # RG315
  • Zoro # G9887493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG315
Zoro #
G9887493
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.4"
Tape Width
1.89"
Tape Length
54.8"
Thickness
4.4
Width
2

Details

Item
Filament Tape
Tape Backing Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Natural
Tape Tensile Strength
175 lb/in
Tape Elongation
4
Tensile Strength
175
Standards
ASTM D5330, Type II
Color
NATURAL
Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Adhesive
Synthetic Rubber/Resin

Description

Filament Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.