This item is Discontinued.

Intertape Tape, RG316 Nat 12mmX54.8M IP-IP, PK72 RG316

Tape, RG316 Nat 12mmX54.8M IP-IP, PK72 (Discontinued)

  • Mfr # RG316
  • Zoro # G9887554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG316
Zoro #
G9887554
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.2"
Tape Width
0.47"
Tape Length
54.8"
Width
0
Thickness
6.2

Details

Item
Filament Tape
Tape Backing Material
1.1 mil (28µ) Biaxial Oriented BOPP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Natural
Tape Tensile Strength
350 lb/in
Tape Elongation
4
Color
NATURAL
Tensile Strength
350
Adhesive
Synthetic Rubber/Resin
Material
1.1 mil (28µ) Biaxial Oriented BOPP Film

Description

Filament Tape, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.